The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Product Description
TeSys D Contactor, 4-Poles (2 NO +
Specifications
Specifications
Nominal Coil Voltage
120 VAC
Coil Voltage
120 VAC
Poles
2NO, 2NC
Termination
Screw
General Purpose (AC1)
25 A
UL Motor Switching (AC3)
12 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
TeSys K Contactor, 3-Poles (3 NO),
Specifications
Specifications
Nominal Coil Voltage
120 VAC
Coil Voltage
110 VAC
Poles
3NO
Termination
Screw
General Purpose (AC1)
20 A
UL Motor Switching (AC3)
6 A
Max HP 120V 1PH
0.5 hp
Max HP 230/240V 1PH
1 hp
Max HP 200/208V 3PH
1.5 hp
Max HP 230/240V 3PH
1.5 hp
Max HP 460/480V 3PH
3 hp
Max HP 575/600V 3PH
3 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
TeSys D Contactor, 3-Poles (3 NO),
Specifications
Specifications
Nominal Coil Voltage
24 VAC
Coil Voltage
24 VAC
Poles
3NO
Termination
Screw
General Purpose (AC1)
60 A
UL Motor Switching (AC3)
40 A
Max HP 115V 1PH
3 hp
Max HP 230/240V 1PH
5 hp
Max HP 200/208V 3PH
10 hp
Max HP 230/240V 3PH
10 hp
Max HP 460/480V 3PH
30 hp
Max HP 575/600V 3PH
30 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
TeSys K Contactor, 3-Poles (3 NO),
Specifications
Specifications
Nominal Coil Voltage
120 VAC
Coil Voltage
110 VAC
Poles
3NO
Termination
Screw
General Purpose (AC1)
20 A
UL Motor Switching (AC3)
12 A
Max HP 120V 1PH
1 hp
Max HP 230/240V 1PH
2 hp
Max HP 200/208V 3PH
3 hp
Max HP 230/240V 3PH
3 hp
Max HP 460/480V 3PH
7.5 hp
Max HP 575/600V 3PH
10 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
TeSys D Contactor, 4-Poles (2 NO +
Specifications
Specifications
Nominal Coil Voltage
120 VAC
Coil Voltage
120 VAC
Poles
2NO, 2NC
Termination
Screw
General Purpose (AC1)
25 A
UL Motor Switching (AC3)
12 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
LC1D25F7
Square D Contactors, TeSys Series
Product Description
TeSys D Contactor, 3-Poles (3 NO),
Specifications
Specifications
Nominal Coil Voltage
120 VAC
Coil Voltage
120 VAC
Poles
3NO
Termination
Screw
General Purpose (AC1)
40 A
UL Motor Switching (AC3)
25 A
Max HP 115V 1PH
2 hp
Max HP 230/240V 1PH
3 hp
Max HP 200/208V 3PH
7.5 hp
Max HP 230/240V 3PH
7.5 hp
Max HP 460/480V 3PH
15 hp
Max HP 575/600V 3PH
20 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
TeSys K Contactor, 3-Poles (3 NO),
Specifications
Specifications
Nominal Coil Voltage
24 VAC
Coil Voltage
24 VAC
Poles
3NO
Termination
Screw
General Purpose (AC1)
20 A
UL Motor Switching (AC3)
9 A
Max HP 120V 1PH
0.5 hp
Max HP 230/240V 1PH
1.5 hp
Max HP 200/208V 3PH
2 hp
Max HP 230/240V 3PH
3 hp
Max HP 460/480V 3PH
5 hp
Max HP 575/600V 3PH
5 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
TeSys K Contactor, 3-Poles (3 NO),
Specifications
Specifications
Nominal Coil Voltage
24 VDC
Coil Voltage
24 VDC
Poles
3NO
Termination
Screw
General Purpose (AC1)
20 A
UL Motor Switching (AC3)
9 A
Max HP 120V 1PH
0.5 hp
Max HP 230/240V 1PH
1.5 hp
Max HP 200/208V 3PH
2 hp
Max HP 230/240V 3PH
3 hp
Max HP 460/480V 3PH
5 hp
Max HP 575/600V 3PH
5 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
LC1D09BL
Square D Contactors, TeSys Series
Product Description
TeSys D Contactor, 3-Poles (3 NO),
Specifications
Specifications
Nominal Coil Voltage
24 VAC
Coil Voltage
24 VAC
Poles
2NO, 2NC
Termination
Screw
General Purpose (AC1)
20 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
TeSys K Contactor, 3-Poles (3 NO),
Specifications
Specifications
Nominal Coil Voltage
120 VAC
Coil Voltage
120 VAC
Poles
3NO
Termination
Screw
General Purpose (AC1)
20 A
UL Motor Switching (AC3)
9 A
Max HP 120V 1PH
0.5 hp
Max HP 230/240V 1PH
1.5 hp
Max HP 200/208V 3PH
2 hp
Max HP 230/240V 3PH
3 hp
Max HP 460/480V 3PH
5 hp
Max HP 575/600V 3PH
5 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Contactors
Manufacturer
Square D
Product Series
TeSys
Shopping Options
Automation & Control Automation & Control is a broad category of electrical components that are among the most important parts of modern automation environments and are appropriate for any industry.
Automation control systems can range from a few panel-mounted controllers and contactors to large distributed control systems with thousands of inputs and outputs. Controllers receive data or prompts from sensors to compare measured variables and conditions, and initiate control elements down the line to start or stop motors, open or close valves, and much more.
Modern automation control systems capitalize on complex HMI (human machine interface) equipment and advanced industrial networking techniques to deliver commands and information in real time. New solid state relays transmit commands instantly, and PLCs (programmable logic controllers) actuate huge networks of interdependent equipment in precise order and timing. As a result, many processes benefit from improved efficiency.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved